Parker
Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting
- Zoro #: G6183825
- Mfr #: 1.50BRDSRM02.00
Tap to zoom
Hover or click to zoom
$109.53
- Cylinder Action: Double Acting
- Item: Air Cylinder
- Bore Dia.: 1 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $109.53
Parker #1.50BRDSRM02.00 Specifications
- Zoro #: G6183825
- Mfr #: 1.50BRDSRM02.00
- Cylinder Action: Double Acting
- Item: Air Cylinder
- Bore Dia.: 1 1/2 in
- Max. Pressure: 250 psi
- Body Material: Stainless steel
- Rod Dia.: 0.437 in
- Overall Length: 7.88 in
- Rod Thread Length: 1.25 in
- Tube Material: Stainless Steel
- Cylinder Type: Round Non-Repairable
- Magnetic Piston: Yes
- Stroke: 2 in
- Mount: Rear Block
- Port Size: 1/4 in FNPT
- Air Cylinder Type: Round Body
- Air Cylinder Mount: Rear Block
- Dimension A: 1 1/4 in
- Piston Rod Material: Stainless Steel
- Dimension Cc: 0.437 in
- Dimension D: 0.38 in
- Finish: Silver
- End Cap Material: Aluminum
- Temp. Range: 14 Degrees to 140 Degrees F
- Dimension C: 0.25 in
- Dimension Kk: 7/16"-20 UNF
- Single Acting/Double Acting: Double Acting
- Dimension B: 0.749 in
- Features: Switch Ready
- Rod Thread Size: 7/16-20 UNF
- Piston Material: Aluminum
- Air Cylinder Bore Dia.: 1 1/2 in
- Cushion Type: None
- Country of Origin (subject to change): United States
Description
Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 2 in Stroke, Round Body, Rear Block Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 7.88 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, 0.437 in Rod Dia., 7/16-20 UNF Rod Thread Size
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Parker #1.50BRDSRM02.00
Explore more
- Parker Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting 0.44DXPSR03.00
- Parker Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Single Acting 0.31PSR03.00
- Parker Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 0.75BRDSR06.00
- Parker Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 1.50DPSRM06.00
- Parker Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 1.50BRDSRM03.00
- Parker Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75DXPSR01.00
- Parker Air Cylinder, 7/8 in Bore, 6 in Stroke, Round Body Double Acting 0.88DSR06.00
- Parker Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Single Acting 0.44NSR03.00
- Norgren Air Cylinder, Universal, 8.25" L, Steel GJ1633B1-4X1.5
- Speedaire Air Cylinder, 4 in Bore, 24 1/2 in Stroke, NFPA Double Acting 5VDL7
- Norgren Air Cylinder, 2" Bore, 21" Stroke SD21A-A04-EMA90
- Parker Pneumatic System Components