Parker
Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.50DXPSRM05.00
Zoro # G6193406
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 2.00DXPSR04.00
- PARKER Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting 0.44NSR0.500
- PARKER 50MM 1/4IN 145PSI 125MM DOUBLE ACTING PNEUMATIC CYLINDER P1D-S05MF-0125
- PARKER Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting 1.25PSR01.00
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting 1.25DXPSR03.00
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting 0.75DPSRM04.00
- PARKER Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Single Acting 1.06BFNSRM05.00
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting 1.75DSR04.00
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting 1.25DXPSRM04.00
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting 5ZEK4
- FESTO Guided Drive DFM-40-100-P-A-KF DFM-40-100-P-A-KF
- Parker Air Cylinders