Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting

Parker Air Cylinder,  1 1/4 in Bore,  1 in Stroke,  Round Body Single Acting 1.25NSRM01.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.95
  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 1 1/4 in
See full product details
Orders over $75 ship free.
Total: $62.95

Parker #1.25NSRM01.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 1 1/4 in
  • Max. Pressure: 250 psi
  • Body Material: 304 stainless steel
  • Rod Dia.: 0.437 in
  • Overall Length: 5.3 in
  • Rod Thread Length: 0.75 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 1 in
  • Mount: Nose
  • Port Size: 1/8 in FNPT
  • Air Cylinder Type: Round Body
  • Air Cylinder Mount: Nose
  • Nose Mount Thread: 3/4"-16
  • Dimension C: 0.25 in
  • Features: Switch Ready
  • Piston Rod Material: Stainless Steel
  • Piston Material: Aluminum
  • Cushion Type: None
  • Dimension E: 0.88 in
  • Finish: Silver
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Dimension D: 0.38 in
  • Dimension B: 0.749 in
  • Dimension J: 0.25 in
  • Dimension Kk: 7/16"-20 UNF
  • End Cap Material: Aluminum
  • Spring Retraction Force: 7.5 lb
  • Rod Thread Size: 7/16-20 UNF
  • Dimension A: 3/4 in
  • Dimension Cc: 0.437 in
  • Air Cylinder Bore Dia.: 1 1/4 in
  • Single Acting/Double Acting: Single Acting
  • Dimension N1: 3/4"-16
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1 1/4 in, 1 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 5.3 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 in Rod Dia., 7/16-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.25NSRM01.00