Parker
Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.25DXPSR05.00
Zoro # G6188542
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting 1.06PSR03.00
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting 2.00DXPSR01.00
- PARKER Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting 3.00DXPSR06.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75BFDSR02.00
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting 0.75PSR03.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75NSR01.00
- PARKER Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 2.50DXPSR04.00
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting 2.00DSR01.00
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 2.00NSRM02.00
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5MME1
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VLG7
- Parker Air Cylinders