Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting

Parker Air Cylinder,  1 3/4 in Bore,  2 in Stroke,  Round Body Single Acting 1.75NSRM02.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.63
  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 1 3/4 in
See full product details
Orders over $75 ship free.
Total: $59.63

Parker #1.75NSRM02.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 1 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.5 in
  • Overall Length: 8 in
  • Rod Thread Length: 0.88 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 2 in
  • Mount: Nose
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension D: 0.4375 in
  • Dimension C: 0.38 in
  • Nose Mount Thread: 1"-14
  • Dimension A: 22/25 in
  • Piston Material: Aluminum
  • Air Cylinder Mount: Nose
  • End Cap Material: Aluminum
  • Dimension Cc: 0.5 in
  • Features: Switch Ready
  • Dimension Kk: 1/2"-20 UNF
  • Finish: Silver
  • Dimension E: 1.25 in
  • Spring Retraction Force: 11 lb
  • Piston Rod Material: Chrome Plated Steel
  • Dimension N1: 1"-14
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Cushion Type: None
  • Dimension B: 1.031 in
  • Dimension J: 0.25 in
  • Air Cylinder Bore Dia.: 1 3/4 in
  • Single Acting/Double Acting: Single Acting
  • Rod Thread Size: 1/2-20 UNF
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1 3/4 in, 2 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 8 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.5 in Rod Dia., 1/2-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.75NSRM02.00