Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting

Parker Air Cylinder,  1 3/4 in Bore,  3 in Stroke,  Round Body Double Acting 1.75DXPSRM03.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.85
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 1 3/4 in
See full product details
Orders over $75 ship free.
Total: $67.85

Parker #1.75DXPSRM03.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 1 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.5 in
  • Overall Length: 10.1 in
  • Rod Thread Length: 0.88 in
  • Pivot Hole Dia.: 0.376 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 3 in
  • Mount: Nose and Pivot
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension A: 22/25 in
  • Dimension L: 0.50 in
  • End Cap Material: Aluminum
  • Dimension Cb: 0.62 in
  • Air Cylinder Bore Dia.: 1 3/4 in
  • Nose Mount Thread: 1"-14
  • Rod Thread Size: 1/2-20 UNF
  • Features: Switch Ready
  • Dimension Cc: 0.5 in
  • Dimension D: 0.4375 in
  • Piston Material: Aluminum
  • Finish: Silver
  • Single Acting/Double Acting: Double Acting
  • Dimension B: 1.031 in
  • Cushion Type: None
  • Dimension E: 0.62 in
  • Air Cylinder Mount: Nose and Pivot
  • Piston Rod Material: Chrome Plated Steel
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Dimension Kk: 1/2"-20 UNF
  • Dimension Cd: 0.376 in
  • Dimension N1: 1"-14
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 3/4 in, 3 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 10.1 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.5 in Rod Dia.

Restrictions and Compliance

Reviews of Parker #1.75DXPSRM03.00