Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting

Parker Air Cylinder,  1 3/4 in Bore,  3 in Stroke,  Round Body Single Acting 1.75NSRM03.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.99
  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 3/4 in
See full product details
Orders over $75 ship free.
Total: $51.99

Parker #1.75NSRM03.00 Specifications

  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.5 in
  • Overall Length: 10 in
  • Rod Thread Length: 0.88 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 3 in
  • Mount: Nose
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension A: 22/25 in
  • Dimension N1: 1"-14
  • Dimension B: 1.031 in
  • Dimension Kk: 1/2"-20 UNF
  • Piston Rod Material: Chrome Plated Steel
  • Rod Thread Size: 1/2-20 UNF
  • Finish: Silver
  • Dimension E: 1.25 in
  • Piston Material: Aluminum
  • Dimension D: 0.4375 in
  • Nose Mount Thread: 1"-14
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Air Cylinder Bore Dia.: 1 3/4 in
  • Dimension J: 0.25 in
  • Dimension Cc: 0.5 in
  • Air Cylinder Mount: Nose
  • Dimension C: 0.38 in
  • Spring Retraction Force: 11 lb
  • End Cap Material: Aluminum
  • Cushion Type: None
  • Features: Switch Ready
  • Single Acting/Double Acting: Single Acting
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1 3/4 in, 3 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 10 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.5 in Rod Dia., 1/2-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.75NSRM03.00