Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 3/4 in Bore, 5 in Stroke, Round Body Double Acting

Parker Air Cylinder,  1 3/4 in Bore,  5 in Stroke,  Round Body Double Acting 1.75DSR05.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.38
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 1 3/4 in
See full product details
This item ships free.
Total: $93.38

Parker #1.75DSR05.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 1 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.5 in
  • Overall Length: 10.6 in
  • Rod Thread Length: 0.88 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 5 in
  • Mount: Nose
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Cushion Type: None
  • Air Cylinder Mount: Nose
  • Dimension E: 1.25 in
  • Dimension J: 0.25 in
  • Piston Rod Material: Chrome Plated Steel
  • Air Cylinder Bore Dia.: 1 3/4 in
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Single Acting/Double Acting: Double Acting
  • Dimension B: 1.031 in
  • Finish: Silver
  • Dimension Kk: 1/2"-20 UNF
  • Dimension Cc: 0.5 in
  • Nose Mount Thread: 1"-14
  • Dimension A: 22/25 in
  • Dimension N1: 1"-14
  • Dimension D: 0.4375 in
  • Features: Non-Switch Ready
  • Piston Material: Aluminum
  • End Cap Material: Aluminum
  • Dimension C: 0.31 in
  • Rod Thread Size: 1/2-20 UNF
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 3/4 in, 5 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.6 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.5 in Rod Dia., 1/2-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.75DSR05.00