Skip to Main Content
customer-service Help
Parker

Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting

Parker Air Cylinder,  1 3/4 in Bore,  6 in Stroke,  Round Body Double Acting 1.75DSR06.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.39
  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 3/4 in
See full product details
This item ships free.
Total: $93.39

Parker #1.75DSR06.00 Specifications

  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 1 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.5 in
  • Overall Length: 11.6 in
  • Rod Thread Length: 0.88 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 6 in
  • Mount: Nose
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Dimension D: 0.4375 in
  • Dimension A: 22/25 in
  • End Cap Material: Aluminum
  • Air Cylinder Bore Dia.: 1 3/4 in
  • Dimension C: 0.31 in
  • Finish: Silver
  • Piston Rod Material: Chrome Plated Steel
  • Cushion Type: None
  • Rod Thread Size: 1/2-20 UNF
  • Dimension E: 1.25 in
  • Piston Material: Aluminum
  • Single Acting/Double Acting: Double Acting
  • Air Cylinder Mount: Nose
  • Dimension Cc: 0.5 in
  • Dimension J: 0.25 in
  • Features: Non-Switch Ready
  • Nose Mount Thread: 1"-14
  • Dimension N1: 1"-14
  • Dimension B: 1.031 in
  • Dimension Kk: 1/2"-20 UNF
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 3/4 in, 6 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.6 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.5 in Rod Dia., 1/2-20 UNF Rod Thread Size

Restrictions and Compliance

Reviews of Parker #1.75DSR06.00