Skip to Main Content
customer-service Help
Parker

Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting

Parker Air Cylinder,  2 1/2 in Bore,  4 in Stroke,  Round Body Double Acting 2.50DSRM04.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$156.95
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 2 1/2 in
See full product details
This item ships free.
Total: $156.95

Parker #2.50DSRM04.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 2 1/2 in
  • Max. Pressure: 250 psi
  • Body Material: 304 stainless steel
  • Rod Dia.: 0.625 in
  • Overall Length: 9.6 in
  • Rod Thread Length: 0.88 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 4 in
  • Mount: Nose
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension Cc: 0.625 in
  • Dimension D: 0.50 in
  • Dimension E: 1.75 in
  • Air Cylinder Mount: Nose
  • Piston Material: Aluminum
  • Nose Mount Thread: 1 3/8"-12
  • Single Acting/Double Acting: Double Acting
  • Dimension N1: 1 3/8"-12
  • Dimension Kk: 1/2"-20 UNF
  • Dimension J: 0.31 in
  • Piston Rod Material: Chrome Plated Steel
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Rod Thread Size: 1/2-20 UNF
  • Cushion Type: None
  • Dimension C: 0.38 in
  • Finish: Silver
  • End Cap Material: Aluminum
  • Dimension B: 1.50 in
  • Dimension A: 22/25 in
  • Features: Switch Ready
  • Air Cylinder Bore Dia.: 2 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 4 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 9.6 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1 3/8 In.-12, 0.625 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #2.50DSRM04.00