Skip to Main Content
customer-service Help
Parker

Air Cylinder, 2 1/2 in Bore, 5 in Stroke, Round Body Double Acting

Parker Air Cylinder,  2 1/2 in Bore,  5 in Stroke,  Round Body Double Acting 2.50DXPSR05.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$180.64
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 2 1/2 in
See full product details
This item ships free.
Total: $180.64

Parker #2.50DXPSR05.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 2 1/2 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.625 in
  • Overall Length: 11.9 in
  • Rod Thread Length: 0.88 in
  • Pivot Hole Dia.: 0.376 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 5 in
  • Mount: Nose and Pivot
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Air Cylinder Mount: Nose and Pivot
  • Dimension N1: 1 3/8"-12
  • Dimension Cc: 0.625 in
  • Cushion Type: None
  • Dimension B: 1.50 in
  • Dimension E: 0.75 in
  • Dimension D: 0.50 in
  • Single Acting/Double Acting: Double Acting
  • Rod Thread Size: 1/2-20 UNF
  • Piston Material: Aluminum
  • Dimension L: 0.56 in
  • Finish: Silver
  • Dimension A: 22/25 in
  • Features: Non-Switch Ready
  • Piston Rod Material: Chrome Plated Steel
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Dimension Cb: 0.75 in
  • End Cap Material: Aluminum
  • Nose Mount Thread: 1 3/8"-12
  • Dimension Kk: 1/2"-20 UNF
  • Air Cylinder Bore Dia.: 2 1/2 in
  • Dimension Cd: 0.376 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 5 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.9 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 3/8 In.-12, 0.625 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #2.50DXPSR05.00