customer-service Help
Parker

Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting

Parker Air Cylinder,  2 in Bore,  1 in Stroke,  Round Body Double Acting 2.00DXPSRM01.00
Tap to zoom
Hover or click to zoom
$124.49
  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 2 in
See full product details
This item ships free.

Total: $124.49

Parker #2.00DXPSRM01.00 Specifications

  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 2 in
  • Max. Pressure: 250 psi
  • Body Material: 304 stainless steel
  • Rod Dia.: 0.625 in
  • Overall Length: 8.2 in
  • Rod Thread Length: 0.88 in
  • Pivot Hole Dia.: 0.376 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 1 in
  • Mount: Nose and Pivot
  • Port Size: 1/4 in FNPT
  • Air Cylinder Type: Round Body
  • Single Acting/Double Acting: Double Acting
  • Cushion Type: None
  • Piston Material: Aluminum
  • Dimension Cb: 0.75 in
  • Features: Switch Ready
  • Air Cylinder Bore Dia.: 2 in
  • Dimension E: 0.75 in
  • Air Cylinder Mount: Nose and Pivot
  • Nose Mount Thread: 1 1/4"-12
  • Dimension Kk: 1/2"-20 UNF
  • Dimension D: 0.50 in
  • End Cap Material: Aluminum
  • Rod Thread Size: 1/2-20 UNF
  • Dimension Cc: 0.625 in
  • Dimension A: 22/25 in
  • Dimension L: 0.56 in
  • Dimension Cd: 0.376 in
  • Dimension N1: 1 1/4"-12
  • Piston Rod Material: Chrome Plated Steel
  • Finish: Silver
  • Dimension B: 1.374 in
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 1 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 8.2 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1 1/4 In.-12, 0.625 in Rod Dia.

Restrictions and Compliance

Reviews of Parker #2.00DXPSRM01.00