Parker
Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 2.00NSRM01.00
Zoro # G6119111
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 2.00DSR06.00
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting 0.56PSR03.00
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting 2.50DSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 1.06DSR04.00
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 1.50DPSR05.00
- PARKER Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Double Acting 0.44DSR04.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50BRDSRM01.00
- PARKER Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting 0.56DSRM05.00
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 1.50BFDSR06.00
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Single Acting 5ZEH5
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5TEC0
- Parker Air Cylinders