Skip to Main Content
customer-service Help
Parker

Air Cylinder, 3 in Bore, 1 in Stroke, Round Body Double Acting

Parker Air Cylinder,  3 in Bore,  1 in Stroke,  Round Body Double Acting 3.00DSR01.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$164.64
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 3 in
See full product details
This item ships free.
Total: $164.64

Parker #3.00DSR01.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 3 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.75 in
  • Overall Length: 7.5 in
  • Rod Thread Length: 1.25 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 1 in
  • Mount: Nose
  • Port Size: 3/8 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension C: 0.38 in
  • Cushion Type: None
  • Features: Non-Switch Ready
  • Nose Mount Thread: 1 1/2"-12
  • Single Acting/Double Acting: Double Acting
  • Dimension Kk: 5/8"-18 UNF
  • Dimension N1: 1 1/2"-12
  • Rod Thread Size: 5/8-18 UNF
  • Air Cylinder Mount: Nose
  • Dimension Cc: 0.75 in
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Dimension J: 0.31 in
  • End Cap Material: Aluminum
  • Air Cylinder Bore Dia.: 3 in
  • Piston Material: Aluminum
  • Dimension E: 2 in
  • Dimension D: 0.625 in
  • Dimension A: 1 1/4 in
  • Piston Rod Material: Chrome Plated Steel
  • Finish: Silver
  • Dimension B: 1.63 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 1 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 3/8 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.5 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 1/2 In.-12, 0.75 in Rod Dia., 5/8-18 UNF Rod Thread Size

Restrictions and Compliance

Reviews of Parker #3.00DSR01.00