customer-service Help
Parker

Air Cylinder, 3 in Bore, 5 in Stroke, Round Body Double Acting

Parker Air Cylinder,  3 in Bore,  5 in Stroke,  Round Body Double Acting 3.00DXPSR05.00
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $212.63

Parker #3.00DXPSR05.00 Specifications

  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 3 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.75 in
  • Overall Length: 13.4 in
  • Rod Thread Length: 1.25 in
  • Pivot Hole Dia.: 0.5 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 5 in
  • Mount: Nose and Pivot
  • Port Size: 3/8 in FNPT
  • Air Cylinder Type: Round Body
  • Finish: Silver
  • Dimension N1: 1 1/2"-12
  • Dimension B: 1.63 in
  • Air Cylinder Bore Dia.: 3 in
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Dimension A: 1 1/4 in
  • Dimension L: 0.81 in
  • Dimension E: 0.88 in
  • Cushion Type: None
  • Dimension Cc: 0.75 in
  • Nose Mount Thread: 1 1/2"-12
  • Air Cylinder Mount: Nose and Pivot
  • Piston Material: Aluminum
  • Dimension Cd: 0.5 in
  • Single Acting/Double Acting: Double Acting
  • Dimension Cb: 0.88 in
  • Dimension Kk: 5/8"-18 UNF
  • Dimension D: 0.625 in
  • End Cap Material: Aluminum
  • Rod Thread Size: 5/8-18 UNF
  • Features: Non-Switch Ready
  • Piston Rod Material: Chrome Plated Steel
  • Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 5 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 3/8 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.4 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 1/2 In.-12, 0.75 in Rod Dia.

Restrictions and Compliance

Reviews of Parker #3.00DXPSR05.00