Parker
Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 0.75DPSR05.00
Zoro # G6117343
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75BFDSR01.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75BFNSR01.00
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting 1.50PSR02.00
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 1.50DPSR05.00
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 1.50DPSRM05.00
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting 1.25DXPSR04.00
- PARKER Air Cylinder, 3 in Bore, 1 in Stroke, Round Body Double Acting 3.00DSR01.00
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 1.50DSR05.00
- PARKER Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Single Acting 0.44BFNSR05.00
- FESTO Standards-Based Cylinder DSNU-25-250-P-A DSNU-25-250-P-A
- REXROTH 50Mm 10Bar 40Mm Double Acting Pneumatic Cylinder 521-038-004-0
- Parker Pneumatic System Components