Parker
Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 0.75DPSRM05.00
Zoro # G6109092
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 1.50DPSRM06.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75BFDSRM01.00
- PARKER Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting 0.75BFDSRM05.00
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting 1.06NSR03.00
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting 0.75DPSR04.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75NSRM01.00
- PARKER 50mm 10Bar 102mm Double Acting Pneumatic Cylinder P1D4G/050MG-0102NNN3N
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50BFDSRM01.00
- PARKER Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 2.50DSRM04.00
- FESTO Standards-Based Cylinder DSNU-16-40-P-A DSNU-16-40-P-A
- FESTO Standards-Based Cylinder DNC-40-50-PPV-A DNC-40-50-PPV-A
- Parker Pneumatic System Components