Skip to Main Content
customer-service Help
Parker

Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting

Parker Air Cylinder,  3/4 in Bore,  6 in Stroke,  Round Body Double Acting 0.75BRDSR06.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.95
  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 3/4 in
See full product details
Orders over $75 ship free.
Total: $64.95

Parker #0.75BRDSR06.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Double Acting
  • Bore Dia.: 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.25 in
  • Overall Length: 10.53 in
  • Rod Thread Length: 0.75 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 6 in
  • Mount: Rear Block
  • Port Size: 1/8 in FNPT
  • Air Cylinder Type: Round Body
  • Piston Rod Material: Stainless Steel
  • Cushion Type: None
  • Air Cylinder Mount: Rear Block
  • Dimension Cc: 0.25 in
  • Finish: Silver
  • Dimension C: 0.25 in
  • Piston Material: Aluminum
  • Dimension D: 0.22 in
  • Rod Thread Size: 1/4-28 UNF
  • Dimension B: 0.624 in
  • Dimension A: 3/4 in
  • End Cap Material: Aluminum
  • Dimension Kk: 1/4"-28 UNF
  • Features: Non-Switch Ready
  • Single Acting/Double Acting: Double Acting
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Air Cylinder Bore Dia.: 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 in, 6 in Stroke, Round Body, Rear Block Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 10.53 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, 0.25 in Rod Dia., 1/4-28 UNF Rod Thread Size, 0.75 in Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #0.75BRDSR06.00