customer-service Help
Parker

Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting

Parker Air Cylinder,  3/4 in Bore,  6 in Stroke,  Round Body Double Acting 0.75BRDSRM06.00
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $77.95

Parker #0.75BRDSRM06.00 Specifications

  • Cylinder Action: Double Acting
  • Item: Air Cylinder
  • Bore Dia.: 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: 304 stainless steel
  • Rod Dia.: 0.25 in
  • Overall Length: 10.53 in
  • Rod Thread Length: 0.75 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 6 in
  • Mount: Rear Block
  • Port Size: 1/8 in FNPT
  • Air Cylinder Type: Round Body
  • Dimension A: 3/4 in
  • Dimension D: 0.22 in
  • Piston Rod Material: Stainless Steel
  • Air Cylinder Bore Dia.: 3/4 in
  • Features: Switch Ready
  • Single Acting/Double Acting: Double Acting
  • Piston Material: Aluminum
  • Dimension C: 0.25 in
  • Dimension B: 0.624 in
  • Dimension Cc: 0.25 in
  • Cushion Type: None
  • End Cap Material: Aluminum
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Finish: Silver
  • Dimension Kk: 1/4"-28 UNF
  • Rod Thread Size: 1/4-28 UNF
  • Air Cylinder Mount: Rear Block
  • Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3/4 in, 6 in Stroke, Round Body, Rear Block Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 10.53 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, 0.25 in Rod Dia., 1/4-28 UNF Rod Thread Size

Restrictions and Compliance

Reviews of Parker #0.75BRDSRM06.00