Skip to Main Content
customer-service Help
Parker

Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Single Acting

Parker Air Cylinder,  3/4 in Bore,  6 in Stroke,  Round Body Single Acting 0.75BFNSR06.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.95
  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 3/4 in
See full product details
Orders over $75 ship free.
Total: $64.95

Parker #0.75BFNSR06.00 Specifications

  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 3/4 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.25 in
  • Overall Length: 13.3 in
  • Rod Thread Length: 0.75 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 6 in
  • Mount: Front Block
  • Port Size: 1/8 in FNPT
  • Air Cylinder Type: Round Body
  • Features: Non-Switch Ready
  • Finish: Silver
  • Dimension D: 0.22 in
  • Dimension Cc: 0.25 in
  • End Cap Material: Aluminum
  • Spring Retraction Force: 3 lb
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Piston Rod Material: Stainless Steel
  • Single Acting/Double Acting: Single Acting
  • Dimension B: 0.624 in
  • Air Cylinder Mount: Front Block
  • Dimension E: 0.62 in
  • Piston Material: Aluminum
  • Dimension J: 0.19 in
  • Dimension Kk: 1/4"-28 UNF
  • Dimension A: 3/4 in
  • Cushion Type: None
  • Rod Thread Size: 1/4-28 UNF
  • Air Cylinder Bore Dia.: 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 3/4 in, 6 in Stroke, Round Body, Front Block Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 13.3 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, 0.25 in Rod Dia., 1/4-28 UNF Rod Thread Size, 0.75 in Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #0.75BFNSR06.00