Skip to Main Content
customer-service Help
Parker

Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Single Acting

Parker Air Cylinder,  5/16 in Bore,  2 in Stroke,  Round Body Single Acting 0.31PSR02.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.15
  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 5/16 in
See full product details
Orders over $75 ship free.
Total: $25.15

Parker #0.31PSR02.00 Specifications

  • Item: Air Cylinder
  • Cylinder Action: Single Acting
  • Bore Dia.: 5/16 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.125 in
  • Overall Length: 5.06 in
  • Rod Thread Length: 0.38 in
  • Pivot Hole Dia.: 0.125 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: No
  • Stroke: 2 in
  • Mount: Pivot
  • Port Size: #10-32 UNF
  • Air Cylinder Type: Round Body
  • Piston Rod Material: Stainless Steel
  • Dimension Kk: #5-40 UNC
  • Dimension L: 0.34 in
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Features: Non-Switch Ready
  • Dimension Cc: 0.125 in
  • Dimension N1: 3/8"-24
  • Nose Mount Thread: 3/8"-24
  • Single Acting/Double Acting: Single Acting
  • Dimension E: 0.25 in
  • Air Cylinder Mount: Pivot
  • Finish: Silver
  • Dimension Cb: 0.25 in
  • Piston Material: Aluminum
  • Cushion Type: None
  • Dimension Cd: 0.125 in
  • Rod Thread Size: #5-40 UNC
  • End Cap Material: Aluminum
  • Spring Retraction Force: 0.5 lb
  • Dimension A: 19/50 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, 2 in Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 5.06 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/8 In.-24, 0.125 in Rod Dia., #5-40 UNC Rod Thread Size, 0.38 in Rod Thread Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #0.31PSR02.00