Parker
Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 0.44DPSR06.00
Zoro # G6110587
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting 1.25DSR02.00
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting 1.75DXPSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 1.06PSR02.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75BFDSR01.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75DSR02.00
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 1.06DPSR03.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75BRDSR02.00
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 2.50DSR02.00
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting 2.50DSR01.00
- SMC 25mm Bore Guided Cylinder 250mm Stroke MGPM25-250Z
- SMC 32mm Bore Compact Cylinder 50mm Stroke NCDQ2B32-50DMZ
- Parker Pneumatic System Components