Skip to Main Content
customer-service Help
Parker

Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Single Acting

Parker Air Cylinder,  9/16 in Bore,  4 in Stroke,  Round Body Single Acting 0.56PSRM04.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.95
  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 9/16 in
See full product details
Orders over $75 ship free.
Total: $57.95

Parker #0.56PSRM04.00 Specifications

  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 9/16 in
  • Max. Pressure: 250 psi
  • Body Material: Stainless steel
  • Rod Dia.: 0.188 in
  • Overall Length: 9.23 in
  • Rod Thread Length: 0.5 in
  • Pivot Hole Dia.: 0.157 in
  • Tube Material: Stainless Steel
  • Cylinder Type: Round Non-Repairable
  • Magnetic Piston: Yes
  • Stroke: 4 in
  • Mount: Pivot
  • Port Size: #10-32 UNF
  • Air Cylinder Type: Round Body
  • Dimension N1: 7/16"-20
  • Finish: Silver
  • Dimension Cd: 0.157 in
  • Piston Material: Aluminum
  • Piston Rod Material: Stainless Steel
  • Air Cylinder Mount: Pivot
  • Air Cylinder Bore Dia.: 9/16 in
  • Temp. Range: 14 Degrees to 140 Degrees F
  • Dimension Cc: 0.188 in
  • Dimension Kk: #10-32 UNF
  • Dimension L: 0.25 in
  • Dimension E: 0.31 in
  • Cushion Type: None
  • Rod Thread Size: #10-32 UNF
  • Dimension A: 1/2 in
  • Dimension Cb: 0.31 in
  • Features: Switch Ready
  • Nose Mount Thread: 7/16"-20
  • Single Acting/Double Acting: Single Acting
  • Spring Retraction Force: 2 lb
  • End Cap Material: Aluminum
  • Dimension B: 0.437 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 9/16 in, 4 in Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, #10-32 UNF Port Size, 14 Degrees to 140 Degrees F Temp. Range, 9.23 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20, 0.188 in Rod Dia., #10-32 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #0.56PSRM04.00