Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filter Element, 0.01 Micron, 686 SCFM
  • Zoro #: G0277742
  • Mfr #: 6CH25-265
$353.13
  • Item: Filter Element
  • Max. Temp. (F): 175
  • Media Type - Air Treatment: Microglass
See full product details
This item ships free.

Parker #6CH25-265 Specifications

  • Zoro #: G0277742
  • Mfr #: 6CH25-265
Item: Filter Element Max. Temp. (F): 175
Media Type - Air Treatment: Microglass Replaces: Hankinson E5-44
Item - Air Filter Elements: Pneumatic Filter Element Filter Rating - Air Treatment: 0.01 micron
Media Type: Microfiberglass For Use with Stock Number: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Element, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number -, Media Type - Air Treatment Microglass

Reviews of Parker #6CH25-265