20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Filter Element, 0.01 Micron, 23 SCFM

PARKER| Zoro #: G0914076| Mfr #: 6CU10-022

$30.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914076 Mfr #: 6CU10-022
Type: Replaces: Arrow EKF502
Item: Filter ElementMicrons:
Max. Temp. (F): 175Media Type: Microfiberglass
Flow Rate: Country of Origin (subject to change): United States

Description

Filter Element, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number -, Media Type - Air Treatment Microglass

Reviews