Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, 0.01 Micron, 93 SCFM, PK10

  • Zoro #: G0926502
  • Mfr #: 6T15-060 x 10
$207.61 ($20.76/unit)
  • Media Type - Air Treatment: Microglass
  • Item: Filter Element
  • For Use with Stock Number: -
See full product details
This item ships free.

Parker #6T15-060 X 10 Specifications

  • Zoro #: G0926502
  • Mfr #: 6T15-060 x 10
Media Type - Air Treatment: Microglass Item: Filter Element
For Use with Stock Number: - Filter Rating - Air Treatment: 0.01 micron
Replaces: Headline 38-152-50K Media Type: Microfiberglass/Flourocarbon
Max. Temp. (F): 450 Item - Air Filter Elements: Pneumatic Filter Element
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Element, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number -, Media Type - Air Treatment Microglass, Package Quantity 10

Reviews of Parker #6T15-060 X 10