Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filter Element, 0.01 Micron, 24 SCFM
  • Zoro #: G0257442
  • Mfr #: 10IJ15-040
$48.69
  • Filter Rating - Air Treatment: 1 micron
  • Replaces: Donaldson FF 4/2, 5
  • For Use with Stock Number: -
See full product details
Orders over $50 ship free.

Parker #10IJ15-040 Specifications

  • Zoro #: G0257442
  • Mfr #: 10IJ15-040
Filter Rating - Air Treatment: 1 micron Replaces: Donaldson FF 4/2, 5
For Use with Stock Number: - Max. Temp. (F): 175
Item - Air Filter Elements: Pneumatic Filter Element Media Type: Microfiberglass
Item: Filter Element Media Type - Air Treatment: Microglass
Closeout: Yes Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Element, Filter Rating - Air Treatment 1 micron, For Use with Stock Number -, Media Type - Air Treatment Microglass

Reviews of Parker #10IJ15-040