20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Filter Element, 1 Micron, 311 SCFM, PK10

PARKER| Zoro #: G0939127| Mfr #: 10T20-090 x 10

$311.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939127 Mfr #: 10T20-090 x 10
Microns: Replaces: Headline 51-230-70K
Media Type: Microfiberglass/FlourocarbonMax. Temp. (F): 450
Item: Type:
Flow Rate: Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass/Flourocarbon, Microns 1, Flow Rate 311 SCFM, Max. Temp. 450 F, Package Quantity 10

Reviews