Auto Drain Valve, 120V, 1/2 In., 26 gpm

PARKER| Zoro #: G1213396| Mfr #: TV-50

$174.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213396 Mfr #: TV-50
Hz: 60Enclosure: NEMA 4X
Item: Timed Electric Auto Drain ValveBody Material: Brass
Drain Size: 1/2"Overall Depth: 2-1/8"
Purge Time: 0.5 sec. to 10 sec.Includes: 6 ft. Power Cord
Drain Rate: 26 gpmMax. Pressure: 300 psi
Adjustable Drain Cycle: 0.5 sec. to 45 min.Operating Temp. Range: 70 Degrees to 210 Degrees F
Voltage: 120VPipe Size: 1/2" NPT
Overall Width: 3-7/16"Overall Height: 4-3/4"
Country of Origin (subject to change): United States

Product Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 In. NPT, Drain Size 1/2 In., Drain Rate 26 gpm, Adjustable Drain Cycle 0.5 sec. to 45 min., Purge Time 0.5 sec. to 10 sec., Voltage 120V, Max. Pressure 300 psi, Operating Temp. Range 70 Degrees to 210 Degrees F, Hz 60, Amps AC 0.08, Enclosure NEMA 4X, Body Material Brass, Overall Height 4-3/4 In., Overall Width 3-7/16 In., Overall Depth 2-1/8 In., Includes 6 ft. Power Cord

Product Reviews

Save 15%. Sign up for Z-mail.