Auto Drain Valve, 120V, 1/4 In., 17 gpm

PARKER| Zoro #: G0435766| Mfr #: TV-25

$128.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435766 Mfr #: TV-25
Hz: 60Enclosure: NEMA 4X
Item: Timed Electric Auto Drain ValveOverall Height: 4-5/8"
Body Material: BrassDrain Size: 1/4"
Overall Depth: 2-1/8"Purge Time: 0.5 sec. to 10 sec.
Includes: 6 ft. Power CordDrain Rate: 17 gpm
Amps AC: 0.08Max. Pressure: 300 psi
Adjustable Drain Cycle: 0.5 sec. to 45 min.Operating Temp. Range: 70 Degrees to 230 Degrees F
Voltage: 120VPipe Size: 1/4" NPT
Overall Width: 2-5/8"Country of Origin (subject to change): United States

Product Description

Timed Electric Auto Drain Valve, Pipe Size 1/4 In. NPT, Drain Size 1/4 In., Drain Rate 17 gpm, Adjustable Drain Cycle 0.5 sec. to 45 min., Purge Time 0.5 sec. to 10 sec., Voltage 120V, Max. Pressure 300 psi, Operating Temp. Range 70 Degrees to 230 Degrees F, Hz 60, Amps AC 0.08, Enclosure NEMA 4X, Body Material Brass, Overall Height 4-5/8 In., Overall Width 2-5/8 In., Overall Depth 2-1/8 In., Includes 6 ft. Power Cord

Product Reviews

Save 15%. Sign up for Z-mail.