DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" Black Ball Valve Tubing Fitting

PARKER| Zoro #: G2175573| Mfr #: 4089 17 00

$79.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Ball Valve
Item: Tubing Fitting
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175573 Mfr #: 4089 17 00
Type: Ball ValveItem: Tubing Fitting
Color: BlackFor Tubing O.D. 2: 16.50mm
For Tubing O.D. 1: 16.50mmMaterial: Plated Brass
Country of Origin (subject to change): France

Description

Tubing Fitting, Ball Valve, Plated Brass, For Tubing OD 1 17mm, Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews