Parker

Valve Elbow Union 3/8"x 3/8", Wht, Poly


$7.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Polypropylene
  • Body Style 2-Way
  • Tube Size 3/8 in
  • Port Full
  • Seat Material EPDM
See all product information