KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee

PARKER| Zoro #: G0874842| Mfr #: 232-4-2

$4.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874842 Mfr #: 232-4-2
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Barbed x Barbed x MNPTSpecific Fitting Shape: Branch Tee
Barb Size: 11/64"Basic Fitting Shape: Tee
Tube Outside Dia.: 1/4"Basic Fitting Material: Metal
Temp. Range: -65 Degrees to 90 Degrees FItem: Male Branch Tee
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Branch Tee, Pipe Size 1/8 In, Tube Size 1/4 In, Tube Outside Dia. 1/4 In, Tube Inside Dia. .170 In, Thread Size 1/8-27, Tube Connection, Material of Construction Brass, Pressure 150 PSI, Temp. Range -65 To 90 Deg F, Length 1.38 In

Reviews