SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" A-LOK x FNPT SS Female Branch Tee

PARKER| Zoro #: G1573047| Mfr #: 8FBT8N-316-GR

$99.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeFitting Connection Type: A-LOK(R) x FNPTCompression Thread Size: 3/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573047 Mfr #: 8FBT8N-316-GR
Basic Fitting Shape: TeeFitting Connection Type: A-LOK(R) x FNPT
Compression Thread Size: 3/4-20Specific Fitting Shape: Branch Tee
Basic Fitting Material: MetalPipe Size (Fittings): 1/2"
Tube Size: 1/2"Tube Fitting Material: 316 Stainless Steel
Item: Female Branch TeeTemp. Range: -425 Degrees To 1200 Degrees F
Hex Size: 1"Standards: ASME-SA-182, BS970, 316-S31, DIN4401
Country of Origin (subject to change): United States

Description

Female Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Compression Thread Size 3/4-20, Hex Size 1 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970, 316-S31, DIN4401

Reviews