DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" A-LOK x FNPT SS Female Branch Tee

PARKER| Zoro #: G1806192| Mfr #: 4FBT4N-316-GR

$63.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Branch Tee
Standards: ASME-SA-182, BS970, 316-S31, DIN4401
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806192 Mfr #: 4FBT4N-316-GR
Specific Fitting Shape: Branch TeeStandards: ASME-SA-182, BS970, 316-S31, DIN4401
Tube Size: 1/4"Basic Fitting Material: Metal
Compression Thread Size: 7/16-20Basic Fitting Shape: Tee
Hex Size: 11/16"Fitting Connection Type: A-LOK(R) x FNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/4"Item: Female Branch Tee
Country of Origin (subject to change): Multiple

Description

Female Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 11/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970, 316-S31, DIN4401

Reviews