KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" A-LOK x FNPT SS Female Branch Tee

PARKER| Zoro #: G1216117| Mfr #: 12FBT12N-316-GR

$159.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: A-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216117 Mfr #: 12FBT12N-316-GR
Tube Size: 3/4"Pipe Size (Fittings): 3/4"
Fitting Connection Type: A-LOK(R) x FNPTSpecific Fitting Shape: Branch Tee
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1-20
Item: Female Branch TeeTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-182, BS970, 316-S31, DIN4401Hex Size: 1-3/8"
Country of Origin (subject to change): Multiple

Description

Female Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size - Pipe Fitting 3/4 In., Tube Size 3/4 In., Compression Thread Size 1-20, Hex Size 1-3/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970, 316-S31, DIN4401

Reviews