PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" x 3/8" Compression x FNPT SS Female Branch Tee

PARKER| Zoro #: G0794394| Mfr #: 6FBT4N-316-GR

$57.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeFitting Connection Type: Compression x FNPTCompression Thread Size: 7/16-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794394 Mfr #: 6FBT4N-316-GR
Basic Fitting Shape: TeeFitting Connection Type: Compression x FNPT
Compression Thread Size: 7/16-20Specific Fitting Shape: Branch Tee
Basic Fitting Material: MetalPipe Size (Fittings): 3/8"
Tube Size: 3/8"Tube Fitting Material: 316 Stainless Steel
Item: Female Branch TeeTemp. Range: -425 Degrees To 1200 Degrees F
Hex Size: 11/16"Standards: ASME-SA-182, BS970, 316-S31, DIN4401
Country of Origin (subject to change): United States

Description

Female Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Compression Thread Size 7/16-20, Hex Size 11/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970, 316-S31, DIN4401

Reviews