SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 3/8" Compression x FNPT SS Female Branch Tee

PARKER| Zoro #: G1556737| Mfr #: 8FBT6N-316-GR

$75.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeFitting Connection Type: Compression x FNPTTemp. Range: -425 Degrees To 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556737 Mfr #: 8FBT6N-316-GR
Basic Fitting Shape: TeeFitting Connection Type: Compression x FNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Size: 1/2"
Specific Fitting Shape: Branch TeeBasic Fitting Material: Metal
Pipe Size (Fittings): 3/8"Hex Size: 7/8"
Item: Female Branch TeeTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-182, BS970 316-S31, DIN 4401Country of Origin (subject to change): United States

Description

Female Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970 316-S31, DIN 4401

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews