SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression x MNPT SS Male Branch Tee

PARKER| Zoro #: G1056045| Mfr #: 4-4-4 SBU-SS

$42.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5000 psiBasic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056045 Mfr #: 4-4-4 SBU-SS
Max. Pressure: 5000 psiBasic Fitting Shape: Tee
Fitting Connection Type: Compression x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 1/4-18Specific Fitting Shape: Branch Tee
Pipe Size (Fittings): 1/4"Tube Size: 1/4"
Item: Male Branch TeeTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalStandards: SAE J514
Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Compression Thread Size 1/4-18, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews