1/8" x 1/4" Compression x MNPT SS Male Branch Tee

PARKER| Zoro #: G0625764| Mfr #: 4 SBU-SS

$50.06 /ea

This item ships free. Details.Standard ground shipping.
Tube Size: 1/4"Pipe Size (Fittings): 1/8"Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.


Zoro #: G0625764 Mfr #: 4 SBU-SS
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Branch Tee
Max. Pressure: 5000 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 1/8-27Item: Male Branch Tee
Tube Fitting Material: 316 Stainless SteelStandards: SAE J514
Country of Origin (subject to change): United States


Male Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Compression Thread Size 1/8-27, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514