Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" Compression x MNPT 316 SS Male Branch Tee

  • Zoro #: G0494435
  • Mfr #: 2 SBU-SS

$115.36

  • Basic Pipe Fitting Shape: Tee
  • Specific Fitting Shape: Branch Tee
  • Basic Pipe Fitting Material: Metal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #2 SBU-SS Specifications

  • Zoro #: G0494435
  • Mfr #: 2 SBU-SS
Basic Pipe Fitting Shape: Tee Specific Fitting Shape: Branch Tee
Basic Pipe Fitting Material: Metal Item: Male Branch Tee
Pipe Fitting Connection Type: Compression x MNPT Pipe Size (Fittings): 1/8"
Tube Fitting Material: 316 Stainless Steel Standards: SAE J514
Fitting Connection Type: Compression x MNPT Compression Thread Size: 1/8-27
Tube Size: 1/8" Specific Pipe Fitting Shape: Branch Tee
Pipe Size - Pipe Fitting: 1/8" Temp. Range: -425 Degrees To 1200 Degrees F
Max. Pressure: 5000 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/8 In., Compression Thread Size 1/8-27, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews of Parker #2 SBU-SS