Branch Tee, 316 SS, CompxM, 1In

PARKER |Zoro #: G1602404|Mfr #: 16 SBU-SS

$589.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602404 Mfr #: 16 SBU-SS
Basic Material: MetalStandards: SAE J514
Body Material: 316 Stainless SteelItem: Male Branch Tee
Tube Size: 1"Temp. Range: -425 Degrees to 1200 Degrees F
Compression Thread Size: 1-11-1/2Fittings Sub-Category: Tees
Connection Type: Compression x MNPTMax. Pressure: 3000 psi
Pipe Size: 1"Country of Origin (subject to change): United States

Product Description

Male Branch Tee, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type Compression x MNPT, Tube Size 1 In., Pipe Size 1 In., Compression Thread Size 1-11-1/2, Max. Pressure 3000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Product Reviews