PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" x 3/8" Compression x MNPT SS Male Branch Tee

PARKER| Zoro #: G1563581| Mfr #: 6 SBU-SS

$35.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5000 psiBasic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563581 Mfr #: 6 SBU-SS
Max. Pressure: 5000 psiBasic Fitting Shape: Tee
Fitting Connection Type: Compression x MNPTCompression Thread Size: 1/4-18
Specific Fitting Shape: Branch TeePipe Size (Fittings): 1/4"
Tube Size: 3/8"Item: Male Branch Tee
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalStandards: SAE J514
Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 1/4-18, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews