TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

1/4" x 3/8" Compression x MNPT SS Male Branch Tee

PARKER| Zoro #: G1355794| Mfr #: 6MBT4N-316-GR

$45.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeFitting Connection Type: Compression x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355794 Mfr #: 6MBT4N-316-GR
Basic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Size: 3/8"
Specific Fitting Shape: Branch TeeBasic Fitting Material: Metal
Pipe Size (Fittings): 1/4"Hex Size: 5/8"
Item: Male Branch TeeTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-182, BS970 316-S31, DIN 4401Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970 316-S31, DIN 4401

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews