DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/4" x 1/2" FNPT x CPI SS Female Branch Tee

PARKER| Zoro #: G0757906| Mfr #: 8-8-8 OBZ-SS-GR

$60.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Branch Tee
Standards: ASME-SA-182, BS970, 316-S31, DIN4401
Tube Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757906 Mfr #: 8-8-8 OBZ-SS-GR
Specific Fitting Shape: Branch TeeStandards: ASME-SA-182, BS970, 316-S31, DIN4401
Tube Size: 1/2"Basic Fitting Material: Metal
Compression Thread Size: 3/4-20Basic Fitting Shape: Tee
Hex Size: 1"Fitting Connection Type: CPI(TM) x FNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 3/4"Item: Female Branch Tee
Country of Origin (subject to change): Multiple

Description

Female Branch Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x FNPT, Pipe Size - Pipe Fitting 3/4 In., Tube Size 1/2 In., Compression Thread Size 3/4-20, Hex Size 1 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970, 316-S31, DIN4401

Reviews