KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x 1/8" FNPT Brass Branch Tee 10PK

PARKER| Zoro #: G0415186| Mfr #: 177CA-4-2

$100.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415186 Mfr #: 177CA-4-2
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Branch Tee
Max. Pressure: 1400 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 1/8-27Item: Female Branch Tee
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Female Branch Tee, Compress-Align, Tube Size 1/4 In, Pipe Size 1/8 In, Tube x FNPT Connection, Material of Construction Brass, Outside Dia .375 In, Pressure (PSI) 1400, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews