Parker
3/4" Compression x FNPT Brass Branch Tee 6PK
Mfr # 172CA-12-12
Zoro # G0488871
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Explore More Products
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector 6-8 GBU-SS
- PARKER 1/4" Compression x FNPT 90 Degree Elbow P4FE4
- PARKER Brass Metric Compression Fitting 0114 08 17
- PARKER 1/8" Compression Low Lead Brass Tube Support 63PT-2-23
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK 169C-4-2
- PARKER 1/4" Compression x MNPT SS Male Connector 4-4 FBU-SS
- PARKER Fitting, 2-3/4", Brass, Compression 56RBSG-6
- PARKER MALE STUD FIT'G 10MM X 1/4'' BS PP BIMATERIAL SEAL 0101 10 13 39
- PARKER PLASTIC ELBOW P5EU5
- PARKER 1/2" Compression 316 SS Bite Ferrules 8 TU-SS
- SWAGELOK Box of 10 Tube Male Connector 3/8In 1/4In Stainless NPT Other Pipe Fitting SS-600-11-4
- Parker Tube Fittings