BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G2184752| Mfr #: 172P-8-6

$87.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"Tube Size: 1/2"Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184752 Mfr #: 172P-8-6
Pipe Size (Fittings): 3/8"Tube Size: 1/2"
Fitting Connection Type: Compression x MNPTCompression Thread Size: 3/8"
Specific Fitting Shape: Branch TeeMax. Pressure: 150 psi
Item: Male Branch TeeTube Fitting Material: Brass
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Temp. Range: 0 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Compression Thread Size 3/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews