BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" Compression x MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G0774636| Mfr #: 172C-4-4

$41.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 to 400 psiBasic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774636 Mfr #: 172C-4-4
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Tee
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 7/16-24Specific Fitting Shape: Branch Tee
Pipe Size (Fittings): 1/4"Tube Size: 1/4"
Item: Male Branch TeeTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews