KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G0967443| Mfr #: 172P-4-4

$41.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967443 Mfr #: 172P-4-4
Tube Size: 1/4"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Branch Tee
Max. Pressure: 150 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 150 Degrees F
Compression Thread Size: 1/4"Item: Male Branch Tee
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Compression Thread Size 1/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews